EATON 10250TA83Y38 | BJ4ZGG

EATON 10250TA83Y38 Pushbutton Button, Maintained Pushbuttons, 30.5 mm, Heavy-Duty

Item: BJ4ZGG Model: 10250TA83Y38
In Stock

Get it by Wednesday, Jun 11

€811.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButton

Shipping Info:

Ship weight (kg) 0.3038
Ship height (cm)7.62
Ship length (cm)11.18
Ship width (cm)8.26
Country of OriginUS

Product Variants

ProductModelTypeHeightMounting TypeBasic MaterialIlluminationPrice
EATON 10250TA69-55X | BJ4ZFT 10250TA69-55X-----€772.72
RFQ
EATON 10250TA77-1 | BJ4ZFV 10250TA77-130.5 mm, Heavy-Duty3"Flush-Non-illuminated€577.16
EATON 10250TA80Y38 | BJ4ZFX 10250TA80Y38------
RFQ
EATON 10250TA80Y39 | BJ4ZFZ 10250TA80Y39-----€593.89
EATON 10250TA82Y39 | BJ4ZGB 10250TA82Y39-----€706.10
EATON 10250TA83Y40 | BJ4ZGD 10250TA83Y40------
RFQ
EATON 10250TA80Y40 | BJ4ZGF 10250TA80Y40-----€706.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TA83Y38 Pushbutton Button, Maintained Pushbuttons, 30.5 mm, Heavy-Duty
€811.32 /unit