EATON 10250TA77Y41 | BJ4ZGE

EATON 10250TA77Y41 Heavy Duty Mechanically Interlocked Non-Illuminated Pushbutton Operator, 30.5 mm

Item: BJ4ZGE Model: 10250TA77Y41
In Stock

Get it by Tuesday, Jun 10

€937.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Operator

Shipping Info:

Ship weight (kg) 0.3038
Ship height (cm)7.62
Ship length (cm)11.18
Ship width (cm)8.26
Country of OriginUS

Product Variants

ProductModelTypeContact ConfigurationBezelPrice
EATON 10250T33036 | BJ4VJL 10250T3303630.5 mm, Heavy-Duty---
RFQ
EATON 10250T330 | BJ4VJU 10250T330---€588.95
EATON 10250T56EC | BJ4WUZ 10250T56EC30.5 mm, Heavy-Duty1 LONC-1 ECNO (logic level, amber)-€244.74
EATON 10250T56C | BJ4WVB 10250T56C30.5 mm, Heavy-Duty1 LONC-1 ECNO (amber)-€123.67
EATON 10250T56E | BJ4WVG 10250T56E30.5 mm, Heavy-Duty1 LONC-1 ECNO (logic level)-€244.74
EATON 10250TA16 | BJ4ZDG 10250TA1630.5 mm, Heavy-Duty-Chrome€210.93
EATON 10250TA45 | BJ4ZEK 10250TA4530.5 mm, Heavy-Duty-Chrome€350.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TA77Y41 Heavy Duty Mechanically Interlocked Non-Illuminated Pushbutton Operator, 30.5 mm
€937.57 /unit