Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250TA72 | BJ4ZFQ

EATON 10250TA72 Pendant Push Button, 30mm Size, 2 Operators, Green/Red, Maintained, Plastic

Item: BJ4ZFQ Model: 10250TA72Cross Ref: 39P945
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€362.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Operator
Actuator ColorGreen, Red
Actuator MaterialPlastic
Actuator TypeMechanically Interlocked, Extended
BezelChrome
Height4 1/2"
IlluminationNon-Illuminated
Length3"
Mounting TypeFlush
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMaintained
Type30.5 mm, Heavy-Duty
Warranty1 yr.
Weight0.7 lbs.
Width3 1/2"
Head MaterialMetal
Manufacturer Warranty Length1 yr.
Operator IlluminationNon Illuminated
Operator MaterialMetal
Overall Depth3"
Overall Height4 1/2"
Overall Width3 1/2"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button Material TypeMetallic
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)11.43
Ship length (cm)7.62
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelTypeContact ConfigurationBezelPrice
EATON 10250T33036 | BJ4VJL 10250T3303630.5 mm, Heavy-Duty---
RFQ
EATON 10250T330 | BJ4VJU 10250T330---€588.95
EATON 10250T56EC | BJ4WUZ 10250T56EC30.5 mm, Heavy-Duty1 LONC-1 ECNO (logic level, amber)-€244.74
EATON 10250T56C | BJ4WVB 10250T56C30.5 mm, Heavy-Duty1 LONC-1 ECNO (amber)-€123.67
EATON 10250T56E | BJ4WVG 10250T56E30.5 mm, Heavy-Duty1 LONC-1 ECNO (logic level)-€244.74
EATON 10250TA16 | BJ4ZDG 10250TA1630.5 mm, Heavy-Duty-Chrome€210.93
EATON 10250TA45 | BJ4ZEK 10250TA4530.5 mm, Heavy-Duty-Chrome€350.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TA72 Pendant Push Button, 30mm Size, 2 Operators, Green/Red, Maintained, Plastic
€362.89 /unit