Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250TA69 | BJ4ZFE

EATON 10250TA69 Pendant Pushbutton, Blk, Rd, Non-Illuminated, 30mm

Item: BJ4ZFE Model: 10250TA69Cross Ref: 39P943
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€629.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Operator
Actuator ColorBlack, Red
Height1"
Length1"
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
NotesNC Contacts Must Be Mounted Behind Lock-Down Mushroom Head Operator To Ensure Lockout.
TypeMechanically Interlocked
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1"
Head MaterialMetal
Manufacturer Warranty Length1 yr.
Operator IlluminationNon Illuminated
Operator MaterialPlastic
Overall Depth1"
Overall Height1"
Overall Width1"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTypeContact ConfigurationBezelPrice
EATON 10250T33036 | BJ4VJL 10250T3303630.5 mm, Heavy-Duty---
RFQ
EATON 10250T330 | BJ4VJU 10250T330---€588.95
EATON 10250T56EC | BJ4WUZ 10250T56EC30.5 mm, Heavy-Duty1 LONC-1 ECNO (logic level, amber)-€244.74
EATON 10250T56C | BJ4WVB 10250T56C30.5 mm, Heavy-Duty1 LONC-1 ECNO (amber)-€123.67
EATON 10250T56E | BJ4WVG 10250T56E30.5 mm, Heavy-Duty1 LONC-1 ECNO (logic level)-€244.74
EATON 10250TA16 | BJ4ZDG 10250TA1630.5 mm, Heavy-Duty-Chrome€210.93
EATON 10250TA45 | BJ4ZEK 10250TA4530.5 mm, Heavy-Duty-Chrome€350.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TA69 Pendant Pushbutton, Blk, Rd, Non-Illuminated, 30mm
€629.56 /unit