EATON 10250TA53 | BJ4ZEP

EATON 10250TA53 Pushbutton, 30.5 Mm, Heavy-Duty, Green Jumbo Mushroom

Item: BJ4ZEP Model: 10250TA53
In Stock

Get it by Thursday, Jun 12

€416.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorGreen
Actuator TypeMushroom, jumbo
BezelChrome
Height3 1/4"
IlluminationNon-Illuminated
Length3"
Mfr. SeriesSeries 10250T
Nema Enclosure RatingNEMA 12 NEMA 3R NEMA 4 NEMA 13 NEMA 3 NEMA 4X
NotesJumbo Mushroom Heads Are Not Recommended For Use In Applications Where Exposure To Ultraviolet Light Exists
Operating ModeLatch up, hand
Size65 mm
TypePushbutton, Padlockable
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight0.5 lbs.
Width4 1/4"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)8.26
Ship length (cm)7.62
Ship width (cm)10.8
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TA53 Pushbutton, 30.5 Mm, Heavy-Duty, Green Jumbo Mushroom
€416.87 /unit