EATON 10250T888ES | BJ4YVH

EATON 10250T888ES Pushbutton, 30.5 Mm, Illuminated, 3-Position, Red Actuator, Anodized Aluminum Bus, 2Nc

Item: BJ4YVH Model: 10250T888ES
In Stock

Get it by Tuesday, Jun 10

€1,150.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
Actuator TypeSide-lighted
Bus MaterialAluminum
Contact Configuration2 NC
Diameter3.79"
Height1"
IlluminationIlluminated
Lamp Module TypeIncandescent, Transformer
Legend MarkingsEMERGENCY STOP
Length1"
Light Unit Voltage120V AC
Mfr. SeriesSeries 10250T
Nema Enclosure RatingNEMA 3R NEMA 4X NEMA 13 NEMA 4 NEMA 12 NEMA 3 NEC Class I Division 2, Groups B, C and D
Number Of Positions3
Operating ModePull: momentary Push: momentary
RatingNEC Class I Division 2, Groups B, C and D
Size40 mm
Type30.5 mm, Class I Division 2
Warranty1 yr.
Width1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T888ES Pushbutton, 30.5 Mm, Illuminated, 3-Position, Red Actuator, Anodized Aluminum Bus, 2Nc
€1,150.14 /unit