Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T828RD24 | BJ4YFZ

EATON 10250T828RD24 Hazardous Location Illuminated Push Button with Contacts, Red, 30mm Size, 1 NC/1 NO, Metal

Item: BJ4YFZ Model: 10250T828RD24Cross Ref: 31HL04
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€501.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
Actuator MaterialPlastic
Actuator TypeExtended
ApplicationPushbutton
BezelChrome
Contact Configuration1 NC, 1 NO
Height1"
IlluminationIlluminated
LegendBlank
Length1"
Light Unit Voltage6V AC/DC
Max. Lamp Voltage24V
Min. Lamp Voltage24V
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
RatingNEC Class I Division 2, Groups B, C and D
Special Features10250T Series
Type30.5 mm, Class I Division 2
Warranty1 yr.
Width1"
Ac Contact Rating10A @ 600V
ActionMomentary
Bezel MaterialZinc Die Cast
Head MaterialMetal
Head/lens ColorRed
Lamp Bulb TypeLED
Lamp Module TypeFull Voltage
Manufacturer Warranty Length1 yr.
Operator IlluminationIlluminated
Operator MaterialMetal
Overall Depth1"
Overall Height1"
Overall Width1"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleExtended
StandardsCE

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTypeHeightBezelLegendPrice
EATON 10250T828AD2A | BJ4YEY 10250T828AD2A30.5 mm, Class I Division 21.38"ChromeBlank€459.25
EATON 10250T828GD24 | BJ4YFD 10250T828GD2430.5 mm, Class I Division 21"ChromeBlank€447.20
EATON 10250T828GD2A | BJ4YFH 10250T828GD2A30.5 mm, Class I Division 21.38"ChromeBlank€447.14
EATON 10250T828RD2A | BJ4YGJ 10250T828RD2A30.5 mm, Class I Division 24"ChromeBlank€489.77
EATON 10250T853RD24 | BJ4YJA 10250T853RD24Class I Division 22.87"--€559.38
EATON 10250T853RD2A | BJ4YJH 10250T853RD2AClass I Division 21"--€559.38
EATON 10250T828AD24 Hazardous Location Illuminated Push Button with Contacts, Amber, 1 NC/1 NO, Metal | CJ2KLK 10250T828AD24----€380.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T828RD24 Hazardous Location Illuminated Push Button with Contacts, Red, 30mm Size, 1 NC/1 NO, Metal
€501.15 /unit