EATON 10250T828GD12 | BJ4YEQ

EATON 10250T828GD12 Pushbutton, 30.5 Mm, Green Actuator, Led, 1No-1Nc, 6 Vac/Dc Luv, 12 Vac/Dc Lamp

Item: BJ4YEQ Model: 10250T828GD12
In Stock

Get it by Tuesday, Jun 10

€693.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorGreen
Actuator MaterialPlastic
Actuator TypeExtended
ApplicationPushbutton
BezelChrome
Contact Configuration1 NC, 1 NO
Features10250T Series
Height1.38"
IlluminationIlluminated
Lamp Module TypeLED, Full Voltage
Legend MarkingsBlank
Length2.87"
Light Unit Voltage6V AC/DC
Max. Lamp Voltage12V
Mfr. SeriesSeries 10250T
Min. Lamp Voltage12V
Nema Enclosure RatingNEMA 4X NEMA 3R NEMA 13 NEMA 4 NEC Class I Division 2, Groups B, C and D NEMA 12 NEMA 3
Operating ModeMomentary
RatingNEC Class I Division 2, Groups B, C and D
Type30.5 mm, Class I Division 2
Warranty1 yr.
Weight0.01 lbs.
Width1.38"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)3.51
Ship length (cm)7.29
Ship width (cm)3.51
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T828GD12 Pushbutton, 30.5 Mm, Green Actuator, Led, 1No-1Nc, 6 Vac/Dc Luv, 12 Vac/Dc Lamp
€693.83 /unit