Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T77Y Illuminated Push Button, Maintained/Momentary, Yellow, 6V AC, LED, 1NC | CJ2NZH

EATON 10250T77Y Illuminated Push Button, Maintained/Momentary, Yellow, 6 VAC, LED

Item: CJ2NZH Model: 10250T77YCross Ref: 39P691
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€475.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIlluminated Push Button
Basic MaterialMetal
Lamp Module TypeTransformer
Number Of Operators1
Ac Contact Rating10A @ 600V
ActionMomentary
Bezel MaterialChrome Plated Zinc Die Cast
Contact Form1NC
Dc Contact Rating5 A @ 250 V
Display Qty1
FeaturesDiaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Head MaterialMetal
Head/lens ColorYellow
Ip RatingIP65
Lamp Bulb TypeIncandescent
Lamp Voltage - Maximum120V AC
Manufacturer Warranty Length1 yr.
Mechanical Operating Durability1 x 10^7
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Number Of Indicator Lights0
Operating Temperature - Maximum150°F
Operating Temperature - Minimum1°F
Operator IlluminationIlluminated
Operator MaterialMetal
Operator Voltage Rating - Maximum120V AC/DC
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleExtended
Resistance PropertiesOil and Grease Resistant, Watertight
Series10250T Series
StandardsCE EN 60947-5-1, CE EN 60947-5-5, CSA C22.2 NO.14, CSA LR68551, ROHS, UL 131568, UL 508
Terminal ConnectionScrew Clamp

Shipping Info:

Ship weight (kg) 0.18
Country of OriginUS

Product Variants

ProductModelHeightLamp Module TypeBezelBasic MaterialNumber Of OperatorsLegendPrice
EATON 10250T397LAD24-1 | BJ4VNK 10250T397LAD24-13"-Chrome---€473.98
EATON 10250T397LAD24-53 | BJ4VNL 10250T397LAD24-531.78"-Chrome---€399.54
EATON 10250T397LAD2A-51 | BJ4VNQ 10250T397LAD2A-511.78"-Chrome---€399.54
EATON 10250T397LAD24-51 | BJ4VNT 10250T397LAD24-511.78"-Chrome---€399.54
EATON 10250T397LAD2A-1 | BJ4VNU 10250T397LAD2A-11.78"-Chrome---€473.98
EATON 10250T397LAD2A-53 | BJ4VNW 10250T397LAD2A-531.78"-Chrome---€399.54
EATON 10250T397LGD24-51 | BJ4VPE 10250T397LGD24-511.78"-Chrome---€399.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T77Y Illuminated Push Button, Maintained/Momentary, Yellow, 6 VAC, LED
€475.17 /unit