EATON 10250T725RK | BJ4XRP

EATON 10250T725RK Pushbutton, 30.5 Mm, Non-Illuminated, Two-Position, Knob, Red Actuator, 2No-2Nc

Item: BJ4XRP Model: 10250T725RK
In Stock

Get it by Wednesday, Jun 11

€779.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
Actuator TypeKnob
Contact Configuration2 NO, 2 NC
Diameter1.38"
Height1"
IlluminationNon-Illuminated
Length1"
Mfr. SeriesSeries 10250T
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEC Class I Division 2, Groups B, C and D
Number Of Positions2
Rating NEC Class I Division 2 Groups B, C and D
Type30.5 mm, Class I Division 2
Warranty1 yr.
Width1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T725RK Pushbutton, 30.5 Mm, Non-Illuminated, Two-Position, Knob, Red Actuator, 2No-2Nc
€779.38 /unit