Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T713R | BJ4XQD

EATON 10250T713R Hazardous Location Push Button, 30 mm, Metallic, Mushroom Head Profile, 2NO/2NC

Item: BJ4XQD Model: 10250T713RCross Ref: 31HK95
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€630.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
Actuator MaterialAnodized Aluminum
Actuator TypeJumbo mushroom
BezelChrome
Bus MaterialZinc Die Cast
Contact Configuration2 NO, 2 NC
Diameter2 1/2"
Height1"
IlluminationNon-Illuminated
LegendBlank
Length1"
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
NotesAnodized Aluminum Head Not Suitable For Use In Ultraviolet Applications
Operating ModeMomentary
RatingNEC Class I Division 2, Groups B, C and D
Size65 mm
TypePushbutton
Warranty1 yr.
Weight0.1 lbs.
Width1"
Ac Contact Rating10A @ 600V
ActionMomentary
Bezel MaterialZinc Die Cast
Head MaterialMetal
Head/lens ColorRed
Manufacturer Warranty Length1 yr.
Operator IlluminationNon Illuminated
Operator MaterialMetal
Overall Depth1"
Overall Height1"
Overall Width1"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleMushroom Head
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSizeTypeContact ConfigurationLegendBezelDiameterNumber Of OperatorsPrice
EATON 10250T706B | BJ4XNJ 10250T706B-Pushbutton1 NC, 1 NOBlankChrome--€316.07
EATON 10250T706G | BJ4XNM 10250T706G30.5 mmPushbutton1 NC, 1 NOBlankChrome--€322.39
EATON 10250T707B | BJ4XNW 10250T707B-Pushbutton2 NO, 2 NCBlankChrome--€453.93
EATON 10250T706R | BJ4XNY 10250T706R30.5 mmPushbutton1 NC, 1 NOBlankChrome--€306.20
EATON 10250T707R | BJ4XNZ 10250T707R30.5 mmPushbutton2 NO, 2 NCBlankChrome--€509.10
EATON 10250T707G | BJ4XPE 10250T707G-Pushbutton2 NO, 2 NCBlankChrome--€472.02
EATON 10250T708R | BJ4XPF 10250T708R-30.5 mm, Class I Division 21 NC, 1 NOBlankChrome--€299.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T713R Hazardous Location Push Button, 30 mm, Metallic, Mushroom Head Profile, 2NO/2NC
€630.88 /unit