Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T710G Hazardous Location Push Button With Contacts, Green, 30 mm Size, 1 NC/1 NO, Metal | CJ2KLP

EATON 10250T710G Hazardous Location Push Button With Contacts, Green, 30 mm Size, 1 NC/1 NO, Metal

Item: CJ2KLP Model: 10250T710GCross Ref: 31HK81
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€410.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Illuminated Push Button
IncludesDrainage Holes To Prevent Moisture Build-Up, Grounding Nibs Designed To Bite Through Most Enclosure Coatings
Number Of Operators1
Ac Contact Rating10A @ 600V
ActionMomentary
Bezel MaterialZinc Die Cast
Contact Form1NO/1NC
Dc Contact Rating2.5 A @ 250 V
FeaturesDrainage Holes, Factory Sealed, Grounding Nibs
Hazardous Location SpecificationClass I, Div 2, Group B, C, D
Head MaterialMetal
Head/lens ColorGreen
Ip RatingIP65
Manufacturer Warranty Length1 yr.
Mechanical Operating Durability1 x 10^7
Mushroom Head Diameter40 mm
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Number Of Indicator Lights0
Operating Temperature - Maximum140°F
Operating Temperature - Minimum32°F
Operator IlluminationNon Illuminated
Operator MaterialMetal
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleMushroom Head
Resistance PropertiesOil and Grease Resistant
Series10250T Series
StandardsCSA C22.2 NO.14, CSA C22.2 NO.213-M198, CSA LR20713, CSA LR68551, UL 1604, UL 508, UL E10323, UL E131568
Terminal ConnectionScrew Clamp

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUS

Product Variants

ProductModelSizeTypeContact ConfigurationLegendBezelDiameterNumber Of OperatorsPrice
EATON 10250T706B | BJ4XNJ 10250T706B-Pushbutton1 NC, 1 NOBlankChrome--€316.07
EATON 10250T706G | BJ4XNM 10250T706G30.5 mmPushbutton1 NC, 1 NOBlankChrome--€322.39
EATON 10250T707B | BJ4XNW 10250T707B-Pushbutton2 NO, 2 NCBlankChrome--€453.93
EATON 10250T706R | BJ4XNY 10250T706R30.5 mmPushbutton1 NC, 1 NOBlankChrome--€306.20
EATON 10250T707R | BJ4XNZ 10250T707R30.5 mmPushbutton2 NO, 2 NCBlankChrome--€509.10
EATON 10250T707G | BJ4XPE 10250T707G-Pushbutton2 NO, 2 NCBlankChrome--€472.02
EATON 10250T708R | BJ4XPF 10250T708R-30.5 mm, Class I Division 21 NC, 1 NOBlankChrome--€299.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T710G Hazardous Location Push Button With Contacts, Green, 30 mm Size, 1 NC/1 NO, Metal
€410.41 /unit