Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T708G | BJ4XPM

EATON 10250T708G Hazardous Location Push Button, 30 mm, Metallic, Extended Profile

Item: BJ4XPM Model: 10250T708GCross Ref: 31HK69
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€333.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorGreen
Actuator MaterialPlastic
Actuator TypeExtended
BezelChrome
Contact Configuration1 NC, 1 NO
Height1"
IlluminationNon-Illuminated
LegendBlank
Length1"
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
RatingNEC Class I Division 2, Groups B, C and D
Type30.5 mm, Class I Division 2
Warranty1 yr.
Weight0.1 lbs.
Width1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSizeTypeContact ConfigurationLegendBezelDiameterNumber Of OperatorsPrice
EATON 10250T706B | BJ4XNJ 10250T706B-Pushbutton1 NC, 1 NOBlankChrome--€316.07
EATON 10250T706G | BJ4XNM 10250T706G30.5 mmPushbutton1 NC, 1 NOBlankChrome--€322.39
EATON 10250T707B | BJ4XNW 10250T707B-Pushbutton2 NO, 2 NCBlankChrome--€453.93
EATON 10250T706R | BJ4XNY 10250T706R30.5 mmPushbutton1 NC, 1 NOBlankChrome--€306.20
EATON 10250T707R | BJ4XNZ 10250T707R30.5 mmPushbutton2 NO, 2 NCBlankChrome--€509.10
EATON 10250T707G | BJ4XPE 10250T707G-Pushbutton2 NO, 2 NCBlankChrome--€472.02
EATON 10250T708R | BJ4XPF 10250T708R-30.5 mm, Class I Division 21 NC, 1 NOBlankChrome--€299.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T708G Hazardous Location Push Button, 30 mm, Metallic, Extended Profile
€333.41 /unit