EATON 10250T7023P | BJ4XMZ

EATON 10250T7023P Pushbutton, One Flush, One Extended, Green, Red Actuator, 1No-1Nc, Two Elements

Item: BJ4XMZ Model: 10250T7023P
In Stock

Get it by Thursday, Jun 12

€825.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorGreen, Red
Actuator TypePushbutton, one flush, one extended
Contact Configuration1 NC, 1 NO
Enclosure MaterialPolyester
Height5 22/25"
Legend MarkingsSTART STOP
Length1/4"
Mfr. SeriesSeries 10250T
Nema Enclosure RatingNEMA 4 NEMA 12 NEC Class I Division 2, Groups B, C and D NEMA 13 NEMA 4X
Number Of Elements2
Operating ModeMomentary
RatingNEC Class I Division 2, Groups B, C and D
Type30.5 mm, Class I Division 2
Warranty1 yr.
Weight0.01 lbs.
Width3 22/25"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)14.94
Ship length (cm)0.64
Ship width (cm)9.86
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T7023P Pushbutton, One Flush, One Extended, Green, Red Actuator, 1No-1Nc, Two Elements
€825.33 /unit