EATON 10250T7019 | BJ4XMN

EATON 10250T7019 Pushbutton, 2-Position, Maintained, Jumbo Mushroom Head, Red Actuator, 1No-1Nc

Item: BJ4XMN Model: 10250T7019
In Stock

Get it by Friday, Jun 13

€1,042.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
Actuator TypePush-pull, jumbo mushroom head
Contact Configuration1 NC, 1 NO
Enclosure MaterialDie cast
Height4"
Legend MarkingsEMERGENCY STOP
Length1/4"
Mfr. SeriesSeries 10250T
Nema Enclosure RatingNEMA 13 NEMA 4 NEC Class I Division 2, Groups B, C and D NEMA 4X NEMA 12
Number Of Elements1
Number Of Positions2
Operating ModeMaintained
RatingNEC Class I Division 2, Groups B, C and D
Type30.5 mm, Class I Division 2
Warranty1 yr.
Weight0.01 lbs.
Width3 22/25"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)10.16
Ship length (cm)0.64
Ship width (cm)9.86
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T7019 Pushbutton, 2-Position, Maintained, Jumbo Mushroom Head, Red Actuator, 1No-1Nc
€1,042.19 /unit