EATON 10250T6347 | BJ4XJW

EATON 10250T6347 Pushbutton, 30.5 Mm, Heavy-Duty, Illuminated, 4-Position, Cam Code 7, 24V

Item: BJ4XJW Model: 10250T6347
In Stock

Get it by Tuesday, Jun 17

€397.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Accessory TypeWithout Caps
Cam CodeCam 7
Diameter1.38"
Height1"
IlluminationIlluminated
Led Lamp Number#757
Length1"
Mfr. SeriesSeries 10250T
Number Of Positions4
Operating ModeMomentary
Throw Type40 aa
TypeSelector switch
Voltage Rating24V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight0.1 lbs.
Width1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T6347 Pushbutton, 30.5 Mm, Heavy-Duty, Illuminated, 4-Position, Cam Code 7, 24V
€397.53 /unit