EATON 10250T60 | BJ4XFC

EATON 10250T60 Heavy Duty Standard Contact Block, 30.5 mm, 1NO Contact, 10A at 600 VAC

Item: BJ4XFC Model: 10250T60
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Block

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)5.59
Ship length (cm)4.83
Ship width (cm)3.3
Country of OriginUS

Product Variants

ProductModelHeightTypeColorPrice
EATON 10250ED1290 | BJ4RDL 10250ED12900.1"Half Of 10250T44-€145.63
EATON 10250T102-47 | BJ4RLM 10250T102-472 1/5"30.5 mm, Heavy-Duty-€241.18
EATON 10250T103-47 | BJ4RLZ 10250T103-472 1/5"30.5 mm, Heavy-Duty-€158.07
EATON 10250T1C | BJ4UJL 10250T1C---€146.44
EATON 10250T1A | BJ4UJM 10250T1A---€140.04
EATON 10250T1EC | BJ4UJR 10250T1EC----
RFQ
EATON 10250T1CP | BJ4UJT 10250T1CP---€84.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T60 Heavy Duty Standard Contact Block, 30.5 mm, 1NO Contact, 10A at 600 VAC