Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T589C53-71X | BJ4WXP

EATON 10250T589C53-71X Illuminated Emergency Stop Push Button, Illuminated Emergency Stop Push Button, Red

Item: BJ4WXP Model: 10250T589C53-71XCross Ref: 39P782
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€565.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
FeaturesFactory Assembled
Height3 1/2"
IlluminationIlluminated
Length2"
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Number Of Positions2
Operating ModePull, Maintained Push, Maintained
TypeClass I Division 2
Warranty1 yr.
Weight0.5 lbs.
Width2 1/2"
Ac Contact Rating10A @ 600V
Head MaterialMetal
Head/lens ColorRed
Lamp Bulb TypeIncandescent
Lamp Module TypeTransformer
LegendEmergency Stop
Legend Background ColorRed
Legend ColorWhite
Manufacturer Warranty Length1 yr.
Operator IlluminationIlluminated
Operator MaterialPlastic
Overall Depth2"
Overall Height3 1/2"
Overall Width2 1/2"
Panel Mounting Hole Diameter30 mm
Product TypeEmergency Stop Push Buttons
Push Button StyleMushroom Head
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)8.89
Ship length (cm)5.08
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelLegendPrice
EATON 10250T563C47-71X | BJ4WRQ 10250T563C47-71X-€517.94
EATON 10250T563C53-71X | BJ4WTM 10250T563C53-71X-€489.52
EATON 10250T563LED06-71X | BJ4WUP 10250T563LED06-71XEMERGENCY STOP€620.63
EATON 10250T579C47-71X | BJ4WVF 10250T579C47-71X-€504.22
EATON 10250T579C53-71X | BJ4WVW 10250T579C53-71XEMERGENCY STOP€461.87
EATON 10250T580C47-71X | BJ4WWV 10250T580C47-71X-€446.10
EATON 10250T580C53-71X | BJ4WWZ 10250T580C53-71XEMERGENCY STOP€443.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T589C53-71X Illuminated Emergency Stop Push Button, Illuminated Emergency Stop Push Button, Red
€565.17 /unit