EATON 10250T579C63-1 | BJ4WVX

EATON 10250T579C63-1 Pushbutton, 30.5 Mm, 2-Position, Side-Lighted, Red Actuator, 1No-1Nc, 24 Vac/Dc Light Unit

Item: BJ4WVX Model: 10250T579C63-1
In Stock

Get it by Thursday, Jun 12

€695.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
Actuator TypeSide-lighted
BezelChrome
Contact Configuration1 NC, 1 NO
Height1.78"
IlluminationIlluminated
Lamp Module TypeIncandescent, Full Voltage
Legend MarkingsEMERGENCY STOP
Length2.63"
Light Unit Voltage24V AC/DC
Mfr. SeriesSeries 10250T
Nema Enclosure RatingNEMA 4X NEMA 13 NEMA 4 NEMA 3 NEMA 12 NEMA 3R
Number Of Positions2
Operating ModePull: maintained Push: maintained
Type30.5 mm, Heavy-Duty
Warranty1 yr.
Weight0.01 lbs.
Width1.78"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)4.52
Ship length (cm)6.68
Ship width (cm)4.52
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T579C63-1 Pushbutton, 30.5 Mm, 2-Position, Side-Lighted, Red Actuator, 1No-1Nc, 24 Vac/Dc Light Unit
€695.57 /unit