Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T55 | BJ4WQN

EATON 10250T55 Contact Block, 30 mm Panel Mounting Size, 1NO Early Close/1NC Late Open

Item: BJ4WQN Model: 10250T55Cross Ref: 39R047
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€128.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Block
ApplicationOperator
Nema Contact Rating DesignationA600/P600
Product Height1.3"
Product Width1.9"
TerminalsPressure
Ac Contact Rating10A @ 660V
ColorBlack
Compatible OperatorPush Button
Compatible With Series10250T, E34
Contact Form1NO Early Close/1NC Late Open
Dc Contact Rating10 A @ 600 V
Includes Mounting BlockMounting Block Included
Manufacturer Warranty Length1 yr.
Mounting LocationFront
Panel Mounting Hole Diameter30 mm
StandardsCE, CSA, UL LISTED
Switch ActionMomentary/Make Before Break
Terminal Connection TypeScrew Clamp Terminals

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.3
Ship length (cm)5.59
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelHeightTypeNema Contact Rating DesignationApplicationPrice
EATON 10250T1 | BJ4UJN 10250T1--A600/P600Operator€62.00
EATON 10250T1E | BJ4UJW 10250T1E--A600/P600Operator€257.48
EATON 10250T2E | BJ4VED 10250T2E--A600/P600Operator€201.10
EATON 10250T2 | BJ4VEE 10250T2--A600/P600Operator€62.00
EATON 10250T3E | BJ4VTK 10250T3E--A600/P600Operator€219.05
EATON 10250T3 | BJ4VTX 10250T3----€62.00
EATON 10250T47 | BJ4WLW 10250T47--A600/P600Operator€89.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T55 Contact Block, 30 mm Panel Mounting Size, 1NO Early Close/1NC Late Open
€128.16 /unit