EATON 10250T52 | BJ4WPZ

EATON 10250T52 Contact Block, 30.5 Mm, 1Nc Contact, 10A At 600VAC Contact, Silver Contact

Item: BJ4WPZ Model: 10250T52
In Stock

Get it by Thursday, Jun 12

€66.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Block
Contact Configuration1 NC (standard)
Height1.3"
Length2 1/5"
Mounting TypeBase
Type30.5 mm, Heavy-Duty
Warranty1 yr.
Weight0.06 lbs.
Width1.9"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)3.3
Ship length (cm)5.59
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelHeightTypeColorPrice
EATON 10250ED1290 | BJ4RDL 10250ED12900.1"Half Of 10250T44-€145.63
EATON 10250T102-47 | BJ4RLM 10250T102-472 1/5"30.5 mm, Heavy-Duty-€241.18
EATON 10250T103-47 | BJ4RLZ 10250T103-472 1/5"30.5 mm, Heavy-Duty-€158.07
EATON 10250T1C | BJ4UJL 10250T1C---€146.44
EATON 10250T1A | BJ4UJM 10250T1A---€140.04
EATON 10250T1EC | BJ4UJR 10250T1EC----
RFQ
EATON 10250T1CP | BJ4UJT 10250T1CP---€84.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T52 Contact Block, 30.5 Mm, 1Nc Contact, 10A At 600VAC Contact, Silver Contact
€66.87 /unit