Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T513 | BJ4WPH

EATON 10250T513 Extended Push Button, 30 mm, Non-Metallic, Momentary

Item: BJ4WPH Model: 10250T513Cross Ref: 39P919
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€103.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorGreen
Height2"
IlluminationNon-Illuminated
Length2 1/2"
Mounting TypeHorizontal
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight0.024 lbs.
Width2"
ActionMomentary
Bezel MaterialZinc Die Cast
Head MaterialPlastic
Head/lens ColorGreen
Manufacturer Warranty Length1 yr.
Operator IlluminationNon Illuminated
Operator MaterialPolymer
Overall Depth2.5"
Overall Height2"
Overall Width2"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleExtended
StandardsCE, CSA, FDA 3-A, UL LISTED

Shipping Info:

Ship weight (kg) 0.0108
Ship height (cm)5.08
Ship length (cm)6.35
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelLegendTypeBasic MaterialSizeNumber Of OperatorsBezelPrice
EATON 10250ED1043-4 | BJ4QYF 10250ED1043-4No Legend-Metal-1-€236.53
EATON 10250ED1164-3 | BJ4RBT 10250ED1164-3-Pushbutton---Chrome€306.43
EATON 10250ED1164-2 | BJ4RBU 10250ED1164-2-Pushbutton---Chrome€306.43
EATON 10250ED1164 | BJ4RBX 10250ED1164-Pushbutton---Chrome€271.58
EATON 10250ED1164-5 | BJ4RBZ 10250ED1164-5-Pushbutton---Chrome€306.43
EATON 10250ED1164-4 | BJ4RCD 10250ED1164-4-Pushbutton---Chrome€306.43
EATON 10250ED1241 | BJ4RCH 10250ED1241------€237.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T513 Extended Push Button, 30 mm, Non-Metallic, Momentary
€103.04 /unit