Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T51 | BJ4WPT

EATON 10250T51 Contact Block, 30.5 Mm, 1Nc Contact, 10A At 600 VAC, 5A At 250 VDC Contact

Item: BJ4WPT Model: 10250T51Cross Ref: 39R023
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€61.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Block
Ac Contact Rating10A @ 660V
ColorGray
Compatible OperatorPush Button
Compatible With Series10250T, E34
Contact Form1NC
Dc Contact Rating10 A @ 600 V
Includes Mounting BlockMounting Block Included
Manufacturer Warranty Length1 yr.
Mounting LocationFront
Nema Contact Rating DesignationA600/P600
Panel Mounting Hole Diameter30 mm
StandardsCE, CSA, UL LISTED
Switch ActionMomentary
Terminal Connection TypeScrew Clamp Terminals

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)5.59
Ship length (cm)4.83
Ship width (cm)3.3
Country of OriginUS

Product Variants

ProductModelHeightTypeNema Contact Rating DesignationApplicationPrice
EATON 10250T1 | BJ4UJN 10250T1--A600/P600Operator€62.00
EATON 10250T1E | BJ4UJW 10250T1E--A600/P600Operator€257.48
EATON 10250T2E | BJ4VED 10250T2E--A600/P600Operator€201.10
EATON 10250T2 | BJ4VEE 10250T2--A600/P600Operator€62.00
EATON 10250T3E | BJ4VTK 10250T3E--A600/P600Operator€219.05
EATON 10250T3 | BJ4VTX 10250T3----€62.00
EATON 10250T47 | BJ4WLW 10250T47--A600/P600Operator€89.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T51 Contact Block, 30.5 Mm, 1Nc Contact, 10A At 600 VAC, 5A At 250 VDC Contact
€61.43 /unit