Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T501 | BJ4WPA

EATON 10250T501 Push Button Operator, 30mm Size, Momentary Push, Black, Half Shroud Button

Item: BJ4WPA Model: 10250T501Cross Ref: 39P909
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€124.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorBlack
Actuator MaterialPlastic
Actuator TypeHalf Shrouded
BezelChrome
Height2.1"
IlluminationNon-Illuminated
Length1.9"
Mounting TypeVertical
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
Type30.5 mm, Heavy-Duty
Warranty1 yr.
Width1.9"
ActionMomentary
Bezel MaterialZinc Die Cast
Head MaterialPlastic
Head/lens ColorBlack
Manufacturer Warranty Length1 yr.
Operator IlluminationNon Illuminated
Operator MaterialPolymer
Overall Depth1.9"
Overall Height2.1"
Overall Width1.9"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleExtended
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)5.33
Ship length (cm)4.83
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelLegendTypeBasic MaterialSizeNumber Of OperatorsBezelPrice
EATON 10250ED1043-4 | BJ4QYF 10250ED1043-4No Legend-Metal-1-€236.53
EATON 10250ED1164-3 | BJ4RBT 10250ED1164-3-Pushbutton---Chrome€306.43
EATON 10250ED1164-2 | BJ4RBU 10250ED1164-2-Pushbutton---Chrome€306.43
EATON 10250ED1164 | BJ4RBX 10250ED1164-Pushbutton---Chrome€271.58
EATON 10250ED1164-5 | BJ4RBZ 10250ED1164-5-Pushbutton---Chrome€306.43
EATON 10250ED1164-4 | BJ4RCD 10250ED1164-4-Pushbutton---Chrome€306.43
EATON 10250ED1241 | BJ4RCH 10250ED1241------€237.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T501 Push Button Operator, 30mm Size, Momentary Push, Black, Half Shroud Button
€124.99 /unit