Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T4B62-3X | BJ4WNQ

EATON 10250T4B62-3X Heavy-Duty Push-Pull Unit, Red, 2Nc, Non-Illuminated, 3-Position, Maintained Intermediate

Item: BJ4WNQ Model: 10250T4B62-3XCross Ref: 39P802
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€301.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
Actuator TypeStandard
Bus MaterialPlastic
Contact Configuration2 NC
Diameter2.63"
FeaturesFactory Assembled
Height1"
IlluminationNon-Illuminated
Length1"
Mfr. SeriesSeries 10250T
Nema Enclosure RatingNEC Class I Division 2, Groups B, C and D NEMA 12 NEMA 4X NEMA 4 NEMA 3R NEMA 3 NEMA 13
NotesAssembled At Factory
Number Of Positions3
Operating ModePush: momentary Pull: momentary Intermediate: maintained
RatingNEC Class I Division 2, Groups B, C and D
Size40 mm
TypeClass I Division 2
Warranty1 yr.
Weight0.1 lbs.
Width1"
Ac Contact Rating10A @ 600V
Head MaterialMetal
Head/lens ColorRed
Manufacturer Warranty Length1 yr.
Operator IlluminationNon Illuminated
Operator MaterialMetal
Overall Depth1"
Overall Height1"
Overall Width1"
Panel Mounting Hole Diameter30 mm
Product TypeEmergency Stop Push Buttons
Push Button StyleMushroom Head
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T4B62-3X Heavy-Duty Push-Pull Unit, Red, 2Nc, Non-Illuminated, 3-Position, Maintained Intermediate
€301.04 /unit