Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T476C21-53 | BJ4WJZ

EATON 10250T476C21-53 Heavy Duty Oil/Watertight Illuminated Pushbutton, 30.5 mm, 1NO Contact, Red

Item: BJ4WJZ Model: 10250T476C21-53Cross Ref: 39P632
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€399.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
Actuator MaterialPlastic
Actuator TypeExtended
ApplicationPushbutton
BezelChrome
Contact Configuration1 NO
Height1.38"
IlluminationIlluminated
Length4"
Light Unit TypeIncandescent, Full Voltage
Light Unit Voltage24V AC/DC
Max. Lamp Voltage24V
Min. Lamp Voltage24V
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
Special Features10250T Series
Type30.5 mm Heavy-Duty Watertight/Oiltight
Warranty1 yr.
Weight0.01 lbs.
Width1.38"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)3.51
Ship length (cm)10.16
Ship width (cm)3.51
Country of OriginUS

Product Variants

ProductModelHeightLamp Module TypeBezelBasic MaterialNumber Of OperatorsLegendPrice
EATON 10250T397LAD24-1 | BJ4VNK 10250T397LAD24-13"-Chrome---€473.98
EATON 10250T397LAD24-53 | BJ4VNL 10250T397LAD24-531.78"-Chrome---€399.54
EATON 10250T397LAD2A-51 | BJ4VNQ 10250T397LAD2A-511.78"-Chrome---€399.54
EATON 10250T397LAD24-51 | BJ4VNT 10250T397LAD24-511.78"-Chrome---€399.54
EATON 10250T397LAD2A-1 | BJ4VNU 10250T397LAD2A-11.78"-Chrome---€473.98
EATON 10250T397LAD2A-53 | BJ4VNW 10250T397LAD2A-531.78"-Chrome---€399.54
EATON 10250T397LGD24-51 | BJ4VPE 10250T397LGD24-511.78"-Chrome---€399.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T476C21-53 Heavy Duty Oil/Watertight Illuminated Pushbutton, 30.5 mm, 1NO Contact, Red
€399.71 /unit