EATON 10250T476C21-1-POP | BJ4WJV

EATON 10250T476C21-1-POP Pushbutton, 30.5 Mm, Red Actuator, Black Field, 1No-1Nc, 24 Vac/Dc Luv, Chrome Bezel

Item: BJ4WJV Model: 10250T476C21-1-POP
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
Actuator MaterialPlastic
Actuator TypeExtended
BezelChrome
Contact Configuration1 NC, 1 NO
Field ColorBlack
Height2 1/2"
IlluminationIlluminated
Lamp Module TypeIncandescent, Full Voltage
Lamp Voltage24V AC/DC
Legend MarkingsPOWER ON
Length6 2/5"
Light Unit Voltage24V AC/DC
Mfr. SeriesSeries 10250T
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
NotesIncludes 2 Extra Lenses: Green And Amber
Operating ModeMomentary
ShapeSquare
SizeStandard
Type30.5 mm, Heavy-Duty
Warranty1 yr.
Weight0.43 lbs.
Width5 1/2"

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)6.35
Ship length (cm)16.26
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T476C21-1-POP Pushbutton, 30.5 Mm, Red Actuator, Black Field, 1No-1Nc, 24 Vac/Dc Luv, Chrome Bezel