EATON 10250T476-53C21 | BJ4WJT

EATON 10250T476-53C21 Pushbutton, 30.5 Mm, Heavy-Duty, Illuminated, Red Actuator, 1No, 24 Vac/Dc Light Unit

Item: BJ4WJT Model: 10250T476-53C21
In Stock

Get it by Thursday, Jun 12

€433.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
Actuator MaterialPlastic
Actuator TypeExtended
ApplicationPushbutton
BezelChrome
Contact Configuration1 NO
Features10250T Series
Height2 1/5"
IlluminationIlluminated
Lamp Module TypeIncandescent, Full Voltage
Length4 4/5"
Light Unit Voltage24V AC/DC
Mfr. SeriesSeries 10250T
Nema Enclosure RatingNEMA 4X NEMA 13 NEMA 3R NEMA 12 NEMA 4 NEMA 3
Operating ModeMomentary
Type30.5 mm Heavy-Duty Watertight/Oiltight
Warranty1 yr.
Weight0.4 lbs.
Width2.3"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)5.59
Ship length (cm)12.19
Ship width (cm)5.84
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T476-53C21 Pushbutton, 30.5 Mm, Heavy-Duty, Illuminated, Red Actuator, 1No, 24 Vac/Dc Light Unit
€433.85 /unit