Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T471C43-1 | BJ4WJE

EATON 10250T471C43-1 Illuminated Push Button, Maintained/Momentary, Amber, 120 VAC, LED

Item: BJ4WJE Model: 10250T471C43-1Cross Ref: 39P662
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€414.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorAmber
Actuator MaterialPlastic
Actuator TypeExtended
ApplicationPushbutton
BezelChrome
Contact Configuration1 NC, 1 NO
Height1.38"
IlluminationIlluminated
Length2.87"
Light Unit TypeIncandescent, Resistor
Light Unit Voltage120V AC/DC
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
Special Features10250T Series
Type30.5 mm Heavy-Duty Watertight/Oiltight
Warranty1 yr.
Width1.38"
Ac Contact Rating10A @ 600V
ActionMomentary
Bezel MaterialChrome Plated Zinc Die Cast
Contact Form1NO/1NC
Dc Contact Rating5 A @ 250 V
Display Qty1
FeaturesDiaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Head MaterialMetal
Head/lens ColorAmber
Ip RatingIP65
Lamp Bulb TypeIncandescent
Lamp Module TypeResistor
Lamp Voltage - Maximum120V AC/DC
Manufacturer Warranty Length1 yr.
Mechanical Operating Durability1 x 10^7
Number Of Indicator Lights0
Number Of Operators1
Operating Temperature - Maximum150°F
Operating Temperature - Minimum1°F
Operator IlluminationIlluminated
Operator MaterialMetal
Operator Voltage Rating - Maximum120V AC/DC
Overall Depth2.87"
Overall Height1.38"
Overall Width1.38"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleExtended
Resistance PropertiesOil and Grease Resistant
Series10250T Series
StandardsCE, CSA, UL LISTED
Terminal ConnectionScrew Clamp

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)3.51
Ship length (cm)7.29
Ship width (cm)3.51
Country of OriginUS

Product Variants

ProductModelHeightLamp Module TypeBezelBasic MaterialNumber Of OperatorsLegendPrice
EATON 10250T397LAD24-1 | BJ4VNK 10250T397LAD24-13"-Chrome---€473.98
EATON 10250T397LAD24-53 | BJ4VNL 10250T397LAD24-531.78"-Chrome---€399.54
EATON 10250T397LAD2A-51 | BJ4VNQ 10250T397LAD2A-511.78"-Chrome---€399.54
EATON 10250T397LAD24-51 | BJ4VNT 10250T397LAD24-511.78"-Chrome---€399.54
EATON 10250T397LAD2A-1 | BJ4VNU 10250T397LAD2A-11.78"-Chrome---€473.98
EATON 10250T397LAD2A-53 | BJ4VNW 10250T397LAD2A-531.78"-Chrome---€399.54
EATON 10250T397LGD24-51 | BJ4VPE 10250T397LGD24-511.78"-Chrome---€399.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T471C43-1 Illuminated Push Button, Maintained/Momentary, Amber, 120 VAC, LED
€414.31 /unit