Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T471C24-1 | BJ4WHY

EATON 10250T471C24-1 Illuminated Push Button, Illuminated, Extended Profile, Metallic, 30 mm

Item: BJ4WHY Model: 10250T471C24-1Cross Ref: 39P664
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€414.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorBlue
Actuator MaterialPlastic
Actuator TypeExtended
ApplicationPushbutton
BezelChrome
Contact Configuration1 NC, 1 NO
Height1.38"
IlluminationIlluminated
Length2.87"
Light Unit TypeIncandescent, Resistor
Light Unit Voltage120V AC/DC
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
Special Features10250T Series
Type30.5 mm Heavy-Duty Watertight/Oiltight
Warranty1 yr.
Width1.38"
Ac Contact Rating10A @ 600V
ActionMomentary
Head MaterialMetal
Head/lens ColorBlue
Lamp Bulb TypeIncandescent
Lamp Module TypeResistor
Manufacturer Warranty Length1 yr.
Operator IlluminationIlluminated
Operator MaterialMetal
Overall Depth2.87"
Overall Height1.38"
Overall Width1.38"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleExtended
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)3.51
Ship length (cm)7.29
Ship width (cm)3.51
Country of OriginUS

Product Variants

ProductModelHeightLamp Module TypeBezelBasic MaterialNumber Of OperatorsLegendPrice
EATON 10250T397LAD24-1 | BJ4VNK 10250T397LAD24-13"-Chrome---€473.98
EATON 10250T397LAD24-53 | BJ4VNL 10250T397LAD24-531.78"-Chrome---€399.54
EATON 10250T397LAD2A-51 | BJ4VNQ 10250T397LAD2A-511.78"-Chrome---€399.54
EATON 10250T397LAD24-51 | BJ4VNT 10250T397LAD24-511.78"-Chrome---€399.54
EATON 10250T397LAD2A-1 | BJ4VNU 10250T397LAD2A-11.78"-Chrome---€473.98
EATON 10250T397LAD2A-53 | BJ4VNW 10250T397LAD2A-531.78"-Chrome---€399.54
EATON 10250T397LGD24-51 | BJ4VPE 10250T397LGD24-511.78"-Chrome---€399.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T471C24-1 Illuminated Push Button, Illuminated, Extended Profile, Metallic, 30 mm
€414.31 /unit