EATON 10250T45CP | BJ4WET

EATON 10250T45CP Heavy-Duty Assembled Joystick Unit, 2Lonc, Nema 3, 3R, 4, 4X, 12, 13

Item: BJ4WET Model: 10250T45CP
In Stock

Get it by Tuesday, Jun 17

€133.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJoystick Operator
Contact Configuration2 LONC (amber)
FeaturesFingerproof Shroud
Height2 1/5"
Length1.9"
Nema Enclosure RatingNEMA 13 NEMA 3 NEMA 4 NEMA 3R NEMA 4X NEMA 12
Type30.5 mm, Heavy-Duty
Warranty1 yr.
Weight0.05 lbs.
Width1 1/5"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)5.59
Ship length (cm)4.83
Ship width (cm)3.05
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T45CP Heavy-Duty Assembled Joystick Unit, 2Lonc, Nema 3, 3R, 4, 4X, 12, 13
€133.31 /unit