EATON 10250T451-22 | BJ4WDN

EATON 10250T451-22 Joystick Operator, 30.5 mm, Heavy-Duty, Without Overcurrent Latch, Four-Position, 4No

Item: BJ4WDN Model: 10250T451-22
In Stock

Get it by Wednesday, Jun 11

€1,192.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJoystick Operator
Contact Configuration4 NO
FeaturesWithout Overcurrent Latch
Height1"
Length1"
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Number Of Positions4
Type30.5 mm, Heavy-Duty
Warranty1 yr.
Weight0.1 lbs.
Width1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON 10250ED1174 | BJ4RBW 10250ED1174---
RFQ
EATON 10250ED1296 | BJ4RDJ 10250ED12961"-€918.54
EATON 10250ED1332-2 | BJ4RET 10250ED1332-24 1/2"-€656.61
EATON 10250ED1355-2 | BJ4REU 10250ED1355-26 4/5"30.5 mm, Watertight/Oiltight€1,461.48
EATON 10250ED1355-1 | BJ4RFD 10250ED1355-16 4/5"30.5 mm, Watertight/Oiltight€1,461.48
EATON 10250T45113 | BJ4WDD 10250T45113--€918.54
EATON 10250T45110 | BJ4WDE 10250T451101"30.5 mm, Heavy-Duty€918.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T451-22 Joystick Operator, 30.5 mm, Heavy-Duty, Without Overcurrent Latch, Four-Position, 4No
€1,192.48 /unit