EATON 10250T434 | BJ4WCP

EATON 10250T434 Pushbutton, 30.5 Mm, Heavy-Duty, Non-Illuminated, Key, Silver Actuator, Chrome Bezel

Item: BJ4WCP Model: 10250T434
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorSilver
Actuator TypeKey operated
BezelChrome
Height1 4/5"
IlluminationNon-Illuminated
Length2 3/5"
Mfr. SeriesSeries 10250T
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 12, NEMA 13
NotesKey Removal In Left Position Only
Operating Mode2 keyed positions (lock up, free momentary)
Type30.5 mm, Heavy-Duty
Warranty1 yr.
Weight0.3 lbs.
Width2"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)4.57
Ship length (cm)6.6
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T434 Pushbutton, 30.5 Mm, Heavy-Duty, Non-Illuminated, Key, Silver Actuator, Chrome Bezel