EATON 10250T433-32 | BJ4WBX

EATON 10250T433-32 Pushbutton, 30.5 Mm, Heavy-Duty, Non-Illuminated, Key, 2Nc-2No, Chrome Bezel

Item: BJ4WBX Model: 10250T433-32
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator TypeKey
BezelChrome
Contact Configuration2 NC-2 NO
Height1"
IlluminationNon-Illuminated
Length1"
Mfr. SeriesSeries 10250T
Nema Enclosure RatingNEMA 13 NEMA 4 NEMA 4X
NotesKey Removal In Center And Left Positions
Operating ModeLeft: lock up 2 keyed positions Center: free
Type30.5 mm, Heavy-Duty
Warranty1 yr.
Weight0.1 lbs.
Width1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T433-32 Pushbutton, 30.5 Mm, Heavy-Duty, Non-Illuminated, Key, 2Nc-2No, Chrome Bezel