Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T422 | BJ4WBC

EATON 10250T422 Illuminated Push Button Operator, Transformer, Momentary, No Cap, 6 VAC, 240 VAC

Item: BJ4WBC Model: 10250T422Cross Ref: 39P840
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€379.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
ApplicationPushbutton
Basic MaterialMetal
IlluminationIlluminated
Lamp Module TypeTransformer
Lamp TypeIncandescent
LegendNo Legend
Light Unit TypeIncandescent, Transformer
Light Unit Voltage240V
Operating ModeMomentary
Product Height1.78"
Product Width3 1/2"
Special Features10250T Series
ActionMomentary
Bezel MaterialZinc Die Cast
FeaturesDrainage Holes, Grounding Nibs, one Piece Body
Hazardous Location SpecificationClass I, Div 2, Group B, C, D
Head MaterialPlastic
Ip RatingIP65
Lamp Bulb TypeIncandescent
Lamp Voltage - Maximum240V AC
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Number Of Indicator Lights1
Number Of Push Buttons1
Operating Temperature - Maximum150°F
Operating Temperature - Minimum1°F
Operator IlluminationIlluminated
Operator MaterialPolymer
Overall Depth2.19"
Overall Height1.78"
Overall Width3 1/2"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleFlush
Series10250T Series
StandardsCE, CSA, UL LISTED
Terminal ConnectionScrew Clamp

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)4.52
Ship length (cm)5.56
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelHeightLamp Module TypeBezelBasic MaterialNumber Of OperatorsLegendPrice
EATON 10250T397LAD24-1 | BJ4VNK 10250T397LAD24-13"-Chrome---€473.98
EATON 10250T397LAD24-53 | BJ4VNL 10250T397LAD24-531.78"-Chrome---€399.54
EATON 10250T397LAD2A-51 | BJ4VNQ 10250T397LAD2A-511.78"-Chrome---€399.54
EATON 10250T397LAD24-51 | BJ4VNT 10250T397LAD24-511.78"-Chrome---€399.54
EATON 10250T397LAD2A-1 | BJ4VNU 10250T397LAD2A-11.78"-Chrome---€473.98
EATON 10250T397LAD2A-53 | BJ4VNW 10250T397LAD2A-531.78"-Chrome---€399.54
EATON 10250T397LGD24-51 | BJ4VPE 10250T397LGD24-511.78"-Chrome---€399.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T422 Illuminated Push Button Operator, Transformer, Momentary, No Cap, 6 VAC, 240 VAC
€379.60 /unit