Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T414L | BJ4VZV

EATON 10250T414L Illuminated Pushbutton Operator, 30.5 mm, Momentary Contact

Item: BJ4VZV Model: 10250T414LCross Ref: 39P878
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€468.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
BezelChrome
Bus MaterialZinc Die Cast
Height1"
IlluminationIlluminated
Led Lamp NumberBayonet Base
Length1"
Light Unit Voltage480V AC
Mounting TypeFlush
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
NotesUnit Does Not Include Lamp. Order LED Separately To Match Lens.
Operating ModeMomentary
TypePushbutton
Warranty1 yr.
Width1"
ActionMomentary
Bezel MaterialChrome
Head MaterialPlastic
Lamp Bulb TypeLED
Lamp Module TypeTransformer
Manufacturer Warranty Length1 yr.
Operator IlluminationIlluminated
Operator MaterialPolymer
Overall Depth1"
Overall Height1"
Overall Width1"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleFlush
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightLamp Module TypeBezelBasic MaterialNumber Of OperatorsLegendPrice
EATON 10250T397LAD24-1 | BJ4VNK 10250T397LAD24-13"-Chrome---€473.98
EATON 10250T397LAD24-53 | BJ4VNL 10250T397LAD24-531.78"-Chrome---€399.54
EATON 10250T397LAD2A-51 | BJ4VNQ 10250T397LAD2A-511.78"-Chrome---€399.54
EATON 10250T397LAD24-51 | BJ4VNT 10250T397LAD24-511.78"-Chrome---€399.54
EATON 10250T397LAD2A-1 | BJ4VNU 10250T397LAD2A-11.78"-Chrome---€473.98
EATON 10250T397LAD2A-53 | BJ4VNW 10250T397LAD2A-531.78"-Chrome---€399.54
EATON 10250T397LGD24-51 | BJ4VPE 10250T397LGD24-511.78"-Chrome---€399.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T414L Illuminated Pushbutton Operator, 30.5 mm, Momentary Contact
€468.55 /unit