EATON 10250T412C43-153 | BJ4VZK

EATON 10250T412C43-153 Pushbutton, 30.5 Mm, Heavy-Duty, Illuminated, Amber Actuator, 2No-1Nc, 240 Vac Light Unit

Item: BJ4VZK Model: 10250T412C43-153
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorAmber
Actuator MaterialPlastic
Actuator TypeExtended
BezelChrome
Contact Configuration2 NO, 1 NC
Height1.78"
IlluminationIlluminated
Lamp Module TypeIncandescent, Transformer
Length2.19"
Light Unit Voltage240V AC
Mfr. SeriesSeries 10250T
Nema Enclosure RatingNEMA 13 NEMA 4X NEMA 12 NEMA 4 NEMA 3R NEMA 3
Operating ModeMomentary
Type30.5 mm, Heavy-Duty
Warranty1 yr.
Width3 1/2"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)4.52
Ship length (cm)5.56
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T412C43-153 Pushbutton, 30.5 Mm, Heavy-Duty, Illuminated, Amber Actuator, 2No-1Nc, 240 Vac Light Unit