EATON 10250T412C26-3X | BJ4VZG

EATON 10250T412C26-3X Pushbutton, 30.5 Mm, Heavy-Duty, Illuminated, White Actuator, 2Nc, 240 Vac Light Unit

Item: BJ4VZG Model: 10250T412C26-3X
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorWhite
Actuator MaterialPlastic
Actuator TypeExtended
BezelChrome
Contact Configuration2 NC
Height1.78"
IlluminationIlluminated
Lamp Module TypeIncandescent, Transformer
Length2.19"
Light Unit Voltage240V AC
Mfr. SeriesSeries 10250T
Nema Enclosure RatingNEMA 12 NEMA 13 NEMA 4X NEMA 3 NEMA 3R NEMA 4
Operating ModeMomentary
Type30.5 mm, Heavy-Duty
Warranty1 yr.
Weight0.01 lbs.
Width3 1/2"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)4.52
Ship length (cm)5.56
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T412C26-3X Pushbutton, 30.5 Mm, Heavy-Duty, Illuminated, White Actuator, 2Nc, 240 Vac Light Unit