Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T411L | BJ4VXP

EATON 10250T411L Illuminated Push Button Operator, 30 mm Size, Transformer, Momentary, No Cap, 6 VAC, LED

Item: BJ4VXP Model: 10250T411LCross Ref: 39P874
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€343.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
ApplicationPushbutton
BezelChrome
Height1.38"
IlluminationIlluminated
Led Lamp NumberBayonet Base
Length2.87"
Light Unit Voltage120V AC
Mounting TypeFlush
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
NotesUnit Does Not Include Lamp. Order LED Separately To Match Lens.
Operating ModeMomentary
Special Features10250T Series
Type30.5 mm, Heavy-Duty
Warranty1 yr.
Weight0.01 lbs.
Width1.38"
ActionMomentary
Bezel MaterialZinc Die Cast
FeaturesDrainage Holes, Grounding Nibs, one Piece Body
Hazardous Location SpecificationClass I, Div 2, Group B, C, D
Head MaterialPlastic
Ip RatingIP65
Lamp Bulb TypeLED
Lamp Module TypeTransformer
Lamp Voltage - Maximum6V AC
Manufacturer Warranty Length1 yr.
Number Of Indicator Lights1
Number Of Push Buttons1
Operating Temperature - Maximum150°F
Operating Temperature - Minimum1°F
Operator IlluminationIlluminated
Operator MaterialPolymer
Overall Depth2.87"
Overall Height1.38"
Overall Width1.38"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleFlush
Series10250T Series
StandardsCE, CSA, UL LISTED
Terminal ConnectionScrew Clamp

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)3.51
Ship length (cm)7.29
Ship width (cm)3.51
Country of OriginUS

Product Variants

ProductModelHeightLamp Module TypeBezelBasic MaterialNumber Of OperatorsLegendPrice
EATON 10250T397LAD24-1 | BJ4VNK 10250T397LAD24-13"-Chrome---€473.98
EATON 10250T397LAD24-53 | BJ4VNL 10250T397LAD24-531.78"-Chrome---€399.54
EATON 10250T397LAD2A-51 | BJ4VNQ 10250T397LAD2A-511.78"-Chrome---€399.54
EATON 10250T397LAD24-51 | BJ4VNT 10250T397LAD24-511.78"-Chrome---€399.54
EATON 10250T397LAD2A-1 | BJ4VNU 10250T397LAD2A-11.78"-Chrome---€473.98
EATON 10250T397LAD2A-53 | BJ4VNW 10250T397LAD2A-531.78"-Chrome---€399.54
EATON 10250T397LGD24-51 | BJ4VPE 10250T397LGD24-511.78"-Chrome---€399.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T411L Illuminated Push Button Operator, 30 mm Size, Transformer, Momentary, No Cap, 6 VAC, LED
€343.61 /unit