Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T411 | BJ4VWY

EATON 10250T411 Illuminated Push Button Operator, Transformer, Momentary, No Cap, 6 VAC, 120 VAC

Item: BJ4VWY Model: 10250T411Cross Ref: 39P839
In Stock : 20 Units

Get it by Monday, Jun 9

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€186.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
ApplicationPushbutton
BezelChrome
Height3 2/5"
IlluminationIlluminated
Led Lamp Number#755
Length2 2/5"
Light Unit TypeIncandescent, Transformer
Light Unit Voltage120V AC
Mounting TypeFlush
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
Special Features10250T Series
Type30.5 mm Heavy-Duty Watertight/Oiltight
Warranty1 yr.
Width2.1"
ActionMomentary
Bezel MaterialZinc Die Cast
Head MaterialPlastic
Lamp Bulb TypeIncandescent
Lamp Module TypeTransformer
Manufacturer Warranty Length1 yr.
Operator IlluminationIlluminated
Operator MaterialPolymer
Overall Depth2.4"
Overall Height3 2/5"
Overall Width2.1"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleFlush
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)8.64
Ship length (cm)6.1
Ship width (cm)5.33
Country of OriginUS

Product Variants

ProductModelHeightLamp Module TypeBezelBasic MaterialNumber Of OperatorsLegendPrice
EATON 10250T397LAD24-1 | BJ4VNK 10250T397LAD24-13"-Chrome---€473.98
EATON 10250T397LAD24-53 | BJ4VNL 10250T397LAD24-531.78"-Chrome---€399.54
EATON 10250T397LAD2A-51 | BJ4VNQ 10250T397LAD2A-511.78"-Chrome---€399.54
EATON 10250T397LAD24-51 | BJ4VNT 10250T397LAD24-511.78"-Chrome---€399.54
EATON 10250T397LAD2A-1 | BJ4VNU 10250T397LAD2A-11.78"-Chrome---€473.98
EATON 10250T397LAD2A-53 | BJ4VNW 10250T397LAD2A-531.78"-Chrome---€399.54
EATON 10250T397LGD24-51 | BJ4VPE 10250T397LGD24-511.78"-Chrome---€399.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T411 Illuminated Push Button Operator, Transformer, Momentary, No Cap, 6 VAC, 120 VAC
€186.93 /unit