Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T397LYD24-53 | BJ4VTE

EATON 10250T397LYD24-53 Illuminated Push Button, Maintained/Momentary, Yellow, 24 VAC/DC

Item: BJ4VTE Model: 10250T397LYD24-53Cross Ref: 39P580
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€436.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorYellow
Actuator MaterialPlastic
Actuator TypeExtended
ApplicationPushbutton
BezelChrome
Contact Configuration1 NO
Height2 1/2"
IlluminationIlluminated
Length5 1/2"
Light Unit Voltage24V AC/DC
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
Special Features10250T Series
Type30.5 mm Heavy-Duty Watertight/Oiltight
Warranty1 yr.
Weight0.35 lbs.
Width2 1/4"
Ac Contact Rating10A @ 600V
ActionMomentary
Head MaterialMetal
Head/lens ColorYellow
Lamp Bulb TypeLED
Lamp Module TypeFull Voltage
Manufacturer Warranty Length1 yr.
Operator IlluminationIlluminated
Operator MaterialMetal
Overall Depth5.5"
Overall Height2 1/2"
Overall Width2 1/4"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleExtended
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)6.35
Ship length (cm)13.97
Ship width (cm)5.72
Country of OriginUS

Product Variants

ProductModelHeightLamp Module TypeBezelBasic MaterialNumber Of OperatorsLegendPrice
EATON 10250T397LAD24-1 | BJ4VNK 10250T397LAD24-13"-Chrome---€473.98
EATON 10250T397LAD24-53 | BJ4VNL 10250T397LAD24-531.78"-Chrome---€399.54
EATON 10250T397LAD2A-51 | BJ4VNQ 10250T397LAD2A-511.78"-Chrome---€399.54
EATON 10250T397LAD24-51 | BJ4VNT 10250T397LAD24-511.78"-Chrome---€399.54
EATON 10250T397LAD2A-1 | BJ4VNU 10250T397LAD2A-11.78"-Chrome---€473.98
EATON 10250T397LAD2A-53 | BJ4VNW 10250T397LAD2A-531.78"-Chrome---€399.54
EATON 10250T397LGD24-51 | BJ4VPE 10250T397LGD24-511.78"-Chrome---€399.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T397LYD24-53 Illuminated Push Button, Maintained/Momentary, Yellow, 24 VAC/DC
€436.23 /unit