EATON 10250T397LRD48 | BJ4VQX

EATON 10250T397LRD48 Pushbutton, 30.5 Mm, Heavy-Duty, Red Actuator, 48 Vac/Dc Light Unit, 48 Vac/Dc Lamp

Item: BJ4VQX Model: 10250T397LRD48
In Stock

Get it by Tuesday, Jun 10

€441.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
Actuator MaterialPlastic
ApplicationPushbutton
BezelChrome
Features10250T Series
Height1.78"
IlluminationIlluminated
Lamp Module TypeLED, Full Voltage
Led Lamp NumberBayonet base
Length1.63"
Light Unit Voltage48V AC/DC
Max. Lamp Voltage48V
Mfr. SeriesSeries 10250T
Min. Lamp Voltage48V
Mounting TypeFlush
Nema Enclosure RatingNEMA 3R NEMA 3 NEMA 4 NEMA 4X NEMA 13 NEMA 12
NotesUnit Does Not Include Lamp. Order LED Separately To Match Lens.
Operating ModeMomentary
Size40 mm
Type30.5 mm Heavy-Duty Watertight/Oiltight
Warranty1 yr.
Weight0.01 lbs.
Width1.59"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)4.52
Ship length (cm)4.14
Ship width (cm)4.04
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T397LRD48 Pushbutton, 30.5 Mm, Heavy-Duty, Red Actuator, 48 Vac/Dc Light Unit, 48 Vac/Dc Lamp
€441.09 /unit