Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T397LGD24-53 | BJ4VPL

EATON 10250T397LGD24-53 Illuminated Push Button, Maintained/Momentary, Green, 24 VAC/DC

Item: BJ4VPL Model: 10250T397LGD24-53Cross Ref: 39P578
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€436.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorGreen
Actuator MaterialPlastic
Actuator TypeExtended
BezelChrome
Contact Configuration1 NO
Height1.78"
IlluminationIlluminated
Length1.63"
Light Unit Voltage24V AC/DC
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
Type30.5 mm, Heavy-Duty
Warranty1 yr.
Width1.59"
Ac Contact Rating10A @ 600V
ActionMomentary
Head MaterialMetal
Head/lens ColorGreen
Lamp Bulb TypeLED
Lamp Module TypeFull Voltage
Manufacturer Warranty Length1 yr.
Operator IlluminationIlluminated
Operator MaterialMetal
Overall Depth1.63"
Overall Height1.78"
Overall Width1.59"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleExtended
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)4.52
Ship length (cm)4.14
Ship width (cm)4.04
Country of OriginUS

Product Variants

ProductModelHeightLamp Module TypeBezelBasic MaterialNumber Of OperatorsLegendPrice
EATON 10250T397LAD24-1 | BJ4VNK 10250T397LAD24-13"-Chrome---€473.98
EATON 10250T397LAD24-53 | BJ4VNL 10250T397LAD24-531.78"-Chrome---€399.54
EATON 10250T397LAD2A-51 | BJ4VNQ 10250T397LAD2A-511.78"-Chrome---€399.54
EATON 10250T397LAD24-51 | BJ4VNT 10250T397LAD24-511.78"-Chrome---€399.54
EATON 10250T397LAD2A-1 | BJ4VNU 10250T397LAD2A-11.78"-Chrome---€473.98
EATON 10250T397LAD2A-53 | BJ4VNW 10250T397LAD2A-531.78"-Chrome---€399.54
EATON 10250T397LGD24-51 | BJ4VPE 10250T397LGD24-511.78"-Chrome---€399.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T397LGD24-53 Illuminated Push Button, Maintained/Momentary, Green, 24 VAC/DC
€436.23 /unit