EATON 10250T3545 | BJ4VMB

EATON 10250T3545 Pushbutton, Three-Position, Momentary, Push-Pull, Red Actuator, Surface Mounting

Item: BJ4VMB Model: 10250T3545
In Stock

Get it by Tuesday, Jun 17

€926.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
Actuator TypePush-pull, flush
Enclosure MaterialDie cast
Height9.63"
Legend MarkingsSTART STOP
Length1/4"
Mfr. SeriesSeries 10250T
Mounting TypeSurface
Nema Enclosure RatingNEMA 4 NEMA 4X NEMA 12 NEMA 13
Number Of Elements1
Number Of Positions3
Operating ModeMomentary
Type30.5 mm, Heavy-Duty
Warranty1 yr.
Weight0.01 lbs.
Width3 22/25"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)24.46
Ship length (cm)0.64
Ship width (cm)9.86
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T3545 Pushbutton, Three-Position, Momentary, Push-Pull, Red Actuator, Surface Mounting
€926.91 /unit