Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T30G | BJ4VHK

EATON 10250T30G Flush Push Button Operator, 30 mm, Metallic, Flush Profile

Item: BJ4VHK Model: 10250T30GCross Ref: 39P528
In Stock : 3 Units

Get it by Monday, Jun 9

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€96.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorGreen
Actuator MaterialPlastic
BezelChrome
Contact Configuration1 NC, 1 NO
Height2"
IlluminationNon-Illuminated
Length2 2/5"
Mounting TypeFlush
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
Size30.5 mm
TypeClass I Division 2
Warranty1 yr.
Width2"
Ac Contact Rating10A @ 600V
ActionMomentary
Head MaterialMetal
Head/lens ColorGreen
Manufacturer Warranty Length1 yr.
Operator IlluminationNon Illuminated
Operator MaterialMetal
Overall Depth2.4"
Overall Height2"
Overall Width2"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleFlush
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.08
Ship length (cm)6.1
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelSizeContact ConfigurationTypeLegendDiameterBasic MaterialBezelNumber Of OperatorsPrice
EATON 10250T101-2 | BJ4RKN 10250T101-230.5 mm2 NOClass I Division 2---Chrome-€206.46
EATON 10250T101-3 | BJ4RKX 10250T101-3-2 NCPushbutton---Chrome-€199.43
EATON 10250T101-51 | BJ4RLC 10250T101-5130.5 mm1 NCClass I Division 2---Chrome-€146.69
EATON 10250T102-2 | BJ4RLD 10250T102-2-2 NOPushbutton---Chrome-€206.46
EATON 10250T102-51 | BJ4RLL 10250T102-5130.5 mm1 NCClass I Division 2---Chrome-€146.69
EATON 10250T102-3 | BJ4RLN 10250T102-3-2 NCPushbutton---Chrome-€206.46
EATON 10250T103-3 | BJ4RLY 10250T103-330.5 mm2 NCClass I Division 2---Chrome-€206.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T30G Flush Push Button Operator, 30 mm, Metallic, Flush Profile
€96.59 /unit