EATON 10250T2ECP | BJ4VEF

EATON 10250T2ECP Pushbutton Contact Block Logic Level Contact Block, 2No, Amber

Item: BJ4VEF Model: 10250T2ECP
In Stock

Get it by Wednesday, Jun 11

€247.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Block
Contact Configuration2 NO (logic Level, Amber)
Height2 1/5"
Length1.9"
Special FeaturesFingerproof Shrouds
TerminalsPressure
Type30.5 mm, Heavy-Duty
Warranty1 yr.
Weight0.05 lbs.
Width1 1/5"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)5.59
Ship length (cm)4.83
Ship width (cm)3.05
Country of OriginUS

Product Variants

ProductModelHeightTypeColorPrice
EATON 10250ED1290 | BJ4RDL 10250ED12900.1"Half Of 10250T44-€145.63
EATON 10250T102-47 | BJ4RLM 10250T102-472 1/5"30.5 mm, Heavy-Duty-€241.18
EATON 10250T103-47 | BJ4RLZ 10250T103-472 1/5"30.5 mm, Heavy-Duty-€158.07
EATON 10250T1C | BJ4UJL 10250T1C---€146.44
EATON 10250T1A | BJ4UJM 10250T1A---€140.04
EATON 10250T1EC | BJ4UJR 10250T1EC----
RFQ
EATON 10250T1CP | BJ4UJT 10250T1CP---€84.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T2ECP Pushbutton Contact Block Logic Level Contact Block, 2No, Amber
€247.23 /unit