EATON 10250T297LGG3D | BJ4VCC

EATON 10250T297LGG3D Pushbutton, Heavy-Duty, Watertight And Oiltight, Led, Green, Glass, 135 Vdc

Item: BJ4VCC Model: 10250T297LGG3D
In Stock

Get it by Tuesday, Jun 10

€605.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator TypePresTest
Height0.01"
Lamp Module TypeLED, Full Voltage
Length0.01"
Lens ColorGreen
Lens MaterialGlass
Light Unit Voltage135V DC
Mfr. SeriesSeries 10250T
Nema Enclosure RatingNEMA 12 NEMA 3R NEMA 4X NEMA 13 NEMA 3 NEMA 4
Type30.5 mm, Heavy-Duty Watertight/Oiltight
Warranty1 yr.
Weight0.01 lbs.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelNumber Of PositionsBezelKey NumberMaterialKey RemovalPrice
EATON 10250T26R Non-Illuminated Push Button, Momentary Push, 40mm Mushroom Head | AX3LYR 39P518 10250T26R-Chrome---€260.74
EATON 10250ED1010 | BJ4QXR 10250ED1010-----€1,674.22
EATON 10250ED1043-2 | BJ4QYB 10250ED1043-2-----€525.93
EATON 10250ED1015 | BJ4QYC 10250ED1015------
RFQ
EATON 10250ED1033 | BJ4QYD 10250ED1033-----€413.47
EATON 10250CED23 | BJ4QYE 10250CED23-----€538.08
EATON 10250ED1043-3 | BJ4QYG 10250ED1043-3------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T297LGG3D Pushbutton, Heavy-Duty, Watertight And Oiltight, Led, Green, Glass, 135 Vdc
€605.96 /unit