Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T29 | BJ4VDM

EATON 10250T29 Non-Illuminated Push Button, 30 mm Size, Momentary Push, Red, 1NC, Metal

Item: BJ4VDM Model: 10250T29Cross Ref: 39P525
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€346.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
Actuator MaterialAnodized Aluminum
Actuator TypeJumbo mushroom
BezelChrome
Bus MaterialZinc Die Cast
Contact Configuration1 NC
Height2"
IlluminationNon-Illuminated
LegendEMERGENCY STOP
Length2 1/5"
Nema Enclosure RatingNEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Operating ModeMomentary
Size65 mm
TypePushbutton
Warranty1 yr.
Width2"
Ac Contact Rating10A @ 600V
ActionMomentary
Bezel MaterialChrome Plated Zinc Die Cast
Contact Form1NC
Dc Contact Rating5 A @ 250 V
Display Qty1
FeaturesDiaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Head MaterialMetal
Head/lens ColorRed
Ip RatingIP65
Legend Background ColorRed
Legend ColorWhite
Manufacturer Warranty Length1 yr.
Mechanical Operating Durability1 x 10^7
Mushroom Head Diameter65 mm
Number Of Indicator Lights0
Number Of Operators1
Operating Temperature - Maximum150°F
Operating Temperature - Minimum1°F
Operator IlluminationNon Illuminated
Operator MaterialMetal
Operator Voltage Rating - Maximum120V AC/DC
Overall Depth2.2"
Overall Height2"
Overall Width2"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleMushroom Head
Resistance PropertiesOil and Grease Resistant, Watertight
Series10250T Series
StandardsCE, CSA, UL LISTED
Terminal ConnectionScrew Clamp

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)5.08
Ship length (cm)5.59
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelSizeContact ConfigurationTypeLegendDiameterBasic MaterialBezelNumber Of OperatorsPrice
EATON 10250T101-2 | BJ4RKN 10250T101-230.5 mm2 NOClass I Division 2---Chrome-€206.46
EATON 10250T101-3 | BJ4RKX 10250T101-3-2 NCPushbutton---Chrome-€199.43
EATON 10250T101-51 | BJ4RLC 10250T101-5130.5 mm1 NCClass I Division 2---Chrome-€146.69
EATON 10250T102-2 | BJ4RLD 10250T102-2-2 NOPushbutton---Chrome-€206.46
EATON 10250T102-51 | BJ4RLL 10250T102-5130.5 mm1 NCClass I Division 2---Chrome-€146.69
EATON 10250T102-3 | BJ4RLN 10250T102-3-2 NCPushbutton---Chrome-€206.46
EATON 10250T103-3 | BJ4RLY 10250T103-330.5 mm2 NCClass I Division 2---Chrome-€206.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T29 Non-Illuminated Push Button, 30 mm Size, Momentary Push, Red, 1NC, Metal
€346.66 /unit