Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T23Y | BJ4UWM

EATON 10250T23Y Non-Illuminated Push Button, 30mm Size, Momentary Push, Yellow, Metal

Item: BJ4UWM Model: 10250T23YCross Ref: 39P494
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€168.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorYellow
Actuator MaterialPlastic
Basic MaterialMetal
FeaturesDiaphragm Seals, Enclosed Silver Contacts With Reliability Nibs, Grounding Nibs
LegendNo Legend
Number Of Operators1
Operating ModeMomentary
Product Height2"
Product Width2 1/2"
Ac Contact Rating10A @ 600V
ActionMomentary
Bezel MaterialChrome Plated Zinc Die Cast
Contact Form1NO
Dc Contact Rating5 A @ 250 V
Display Qty1
Head MaterialMetal
Head/lens ColorYellow
Ip RatingIP65
Manufacturer Warranty Length1 yr.
Mechanical Operating Durability1 x 10^7
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Number Of Indicator Lights0
Operating Temperature - Maximum150°F
Operating Temperature - Minimum1°F
Operator IlluminationNon Illuminated
Operator MaterialMetal
Operator Voltage Rating - Maximum120V AC/DC
Overall Depth3.5"
Overall Height2"
Overall Width2 1/2"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleFlush
Resistance PropertiesOil and Grease Resistant, Watertight
Series10250T Series
StandardsCE, CSA, UL LISTED
Terminal ConnectionScrew Clamp

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)5.08
Ship length (cm)8.89
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelSizeContact ConfigurationTypeLegendDiameterBasic MaterialBezelNumber Of OperatorsPrice
EATON 10250T101-2 | BJ4RKN 10250T101-230.5 mm2 NOClass I Division 2---Chrome-€206.46
EATON 10250T101-3 | BJ4RKX 10250T101-3-2 NCPushbutton---Chrome-€199.43
EATON 10250T101-51 | BJ4RLC 10250T101-5130.5 mm1 NCClass I Division 2---Chrome-€146.69
EATON 10250T102-2 | BJ4RLD 10250T102-2-2 NOPushbutton---Chrome-€206.46
EATON 10250T102-51 | BJ4RLL 10250T102-5130.5 mm1 NCClass I Division 2---Chrome-€146.69
EATON 10250T102-3 | BJ4RLN 10250T102-3-2 NCPushbutton---Chrome-€206.46
EATON 10250T103-3 | BJ4RLY 10250T103-330.5 mm2 NCClass I Division 2---Chrome-€206.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T23Y Non-Illuminated Push Button, 30mm Size, Momentary Push, Yellow, Metal
€168.89 /unit