Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250T22LB | BJ4UUX

EATON 10250T22LB Assembled Heavy Duty Non-Illuminated Selector Switch, 30.5 mm, 2NO-2NC Contact, Black

Item: BJ4UUX Model: 10250T22LBCross Ref: 39P814
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€397.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorBlack
Basic MaterialMetal
Bezel ColorBlack
IncludesAssembled Pushbutton
Key RemovalNo Key
Nema Contact Rating DesignationA600/P600
Product Height4.7"
Product Width2 1/5"
Switch Operation @ Position DNo Fourth Position
Ac Contact Rating10A @ 600V
Bezel MaterialZinc
Hazardous Location SpecificationNot Rated
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Operator Head ColorBlack
Operator Head MaterialPolymer
Operator IlluminationNon Illuminated
Overall Depth2.6"
Overall Height4.7"
Overall Width2 1/5"
Panel Mounting Hole Diameter30 mm
StandardsCE, CSA, UL LISTED
Switch Function @ 1st PositionOn
Switch Function @ 2nd PositionOn
Switch Head TypeExtended Lever

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)11.94
Ship length (cm)6.6
Ship width (cm)5.59
Country of OriginUS

Product Variants

ProductModelBezel ColorBasic MaterialKey RemovalNema Contact Rating DesignationSwitch Operation @ Position DPrice
EATON 10250T20KB | BJ4UNQ 10250T20KB-----€227.79
EATON 10250T20LB | BJ4UPQ 10250T20LBChromeMetalNo KeyA600/P600No Fourth Position€224.98
EATON 10250T21KB | BJ4UQK 10250T21KBChromeMetalNo KeyA600/P600No Fourth Position€134.77
EATON 10250T21LB | BJ4UQV 10250T21LBBlackMetalNo KeyA600/P600No Fourth Position€245.05
EATON 10250T22KB | BJ4UUN 10250T22KBChromeMetalNo KeyA600/P600No Fourth Position€331.82
EATON 10250T46LB | BJ4WHB 10250T46LBBlackMetalNo KeyA600/P600-€329.97
EATON 10250T46KB | BJ4WHC 10250T46KBBlackMetalNo KeyA600/P600-€329.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T22LB Assembled Heavy Duty Non-Illuminated Selector Switch, 30.5 mm, 2NO-2NC Contact, Black
€397.82 /unit